0 items

Deflecto 8 ft. x 8 in. Aluminum Flexible Air Duct

DA0884

Diameter

8 in

$17.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 8 ft lengths compress to 28 In.
  • Can be used for exhaust venting, bathroom vents, clothes dryers, range hoods, etc
  • Easy to expand and work with
  • Multiple Use Product

SPECIFICATIONS

Diameter
8 in
Length
8 ft
Material
Aluminum
Maximum Airflow
5000
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday