8 in. x 8 ft. Silver Uninsulated Flexible Air Duct
8 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum Alloy
- Maximum Airflow:
- 5000
- Temperature Range:
- -100 to 430 Deg F
- UL Listed:
- No
- Vent Duct Shape:
- Round