0 items

Deflecto Brown Louvered Dryer Vent Hood

DSVHUB

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Curved louvers for quieter operation
  • Hood pipe diameter: 3"
  • Louvered construction helps prevent wind and rain from entering vent
  • Opens with ease for maximum airflow
  • Quick, easy installation

SPECIFICATIONS

Color Finish
Brown
Fits Pipe Size
3 in
Material
Aluminum, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday