35 ft. x 3 in. Chimney Liner Aluminum Alloy
Easyliner® 35 ft. x 3 in. Chimney Liner Aluminum Alloy
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-1/2" O.D. x 4" tailpiece.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Easyliner®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 3 in
- Height:
- 7-3/8 in
- Length:
- 35 ft
- Material:
- Aluminum Alloy
- Material Type:
- 3003
- Width:
- 4-7/16 in