Easyliner® 35 ft. x 4 in. Chimney Liner Aluminum Alloy

Part #DLK435  |  Item #2397235  |  Manufacturer Part #LK435

$ 130.63 EACH
(Pricing is for 4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Comes with bottom connector-pull through fitting
  • Flexible aluminum liner duct
  • Full aluminum flashing with built-in water dam
  • One piece rain cap with storm collar

Specifications

Collection: Easyliner®

Diameter: 4 in

Length: 35 ft

Material: Aluminum Alloy

Material Type: 3003