Deflecto
Easyliner® 35 ft. x 5 in. Chimney Liner Aluminum Alloy
Part #DLK535 | Item #2397314 | Manufacturer Part #LK535
$
152.00
EACH
Diameter:
5 inProduct Details
- Excellent quality
- UL Listed
- Carries a 15-year warranty
- Entire kit comes complete
Specifications
Collection: Easyliner®
Diameter: 5 in
Length: 35 ft
Material: Aluminum Alloy
Material Type: 3003