Easyliner® 35 ft. x 6 in. Chimney Liner Aluminum Alloy

Part #DLK635  |  Item #2397209  |  Manufacturer Part #LK635

$ 178.13 EACH
(Pricing is for 6 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Kit comes complete
  • Bottom connector-pull through fitting
  • Full aluminum flashing with built-in water dam
  • One piece rain cap with storm collar

Specifications

Collection: Easyliner®

Diameter: 6 in

Length: 35 ft

Material: Aluminum Alloy

Material Type: 3003