Easyliner® 35 ft. x 7 in. Chimney Liner Aluminum Alloy

Part #DLK735  |  Item #2397295  |  Manufacturer Part #LK735

$ 232.74 EACH
(Pricing is for 7 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Only for gas and propane applications
  • Fifteen year limited warranty
  • UL and CUL Listed
  • Our liner kits are the best in the industry

Specifications

Collection: Easyliner®

Diameter: 7 in

Flow Rate: 1.5 gpm

Height: 1 in

Length: 35 ft

Material: Aluminum Alloy

Material Type: 3003

Width: 1-1/5 in