0 items

Deflecto Hood with Fixed Louver

DHSM424

Color Finish

Starting at $3.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built in molded screen in louvers keeps birds and rodents from entering
  • Durable, weather resistant
  • Quick and easy installation
  • Stationary molded plastic louvers

SPECIFICATIONS

Color Finish
White
Height
6 in
Material
Aluminum, Plastic
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday