Deflecto
Supurr-Flex® 3 in. x 25 ft. Flexible Air Duct
Part #DFUL0325 | Item #1261970 | Manufacturer Part #FUL0325
$
18.99
EACH
(Pricing is for 3 in)
Diameter
Product Details
- Easy to work with
- Class 1 flexible air connectors shall be limited to installation lengths of 14 Ft.
- Ideal for bathroom fan exhaust, fresh air intake and non-insulated ventilation duct
- Best non-insulated ventilation duct made
Documents
Specifications
Collection: Supurr-Flex®
Diameter: 3 in
Duct Shape: Round
Inside Diameter: 3 in
Length: 25 ft
Material: Aluminum
Maximum Airflow: 5000
UL Listed: UL 181 Class 1