Deflecto
Supurr-Flex® 4 in. x 25 ft. Flexible Air Duct
Part #DF0425 | Item #1236039 | Manufacturer Part #F0425
$
24.83
EACH
Diameter:
4 inProduct Details
- Fire retardent, no exposed polyester inside or outside
- Easy to install
- Designed to replace vinyl duct
Documents
Specifications
Collection: Supurr-Flex®
Diameter: 4 in
Duct Shape: Round
Inside Diameter: 4 in
Length: 25 ft
Material: Aluminum
Maximum Airflow: 5000
Type: DF0425
UL Listed: No