4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DFUL0425
  • Item #1243682
  • Manufacturer Part #FUL0425
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Class 1 flexible air connectors shall be limited to installation lengths of 14'
  • Ideal for bathroom fan exhaust, fresh air intake, and non-insulated ventilation duct
  • 25' compresses 15" and is available in diameters of 3" to 6"
  • The best non-insulated ventilation duct produced
  • Requires Certification

Documents


Specifications

Collection:
Supurr-Flex®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
25 ft
Material:
Aluminum
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round