4 in. x 50 ft. Aluminum Uninsulated Multi-Layered Flexible Metallic Air Duct

You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 50 ft. Aluminum Uninsulated Multi-Layered Flexible Metallic Air Duct

This product requires certification to purchase.
You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 50 ft. Aluminum Uninsulated Multi-Layered Flexible Metallic Air Duct

  • Fast #
  • Part #MMRDFL0450
  • Item #3094073
  • Manufacturer Part #FL0450
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in diameters of 3" to 8" and lengths of 25'
  • UL listing on class 1 flexible air connectors is limited to installation lengths of 14'
  • For general purpose venting
  • This duct cannot be used for dryer venting
  • Requires Certification

Documents


Specifications

Collection:
Supurr-Flex®
Diameter:
4 in
Diameter - Inside 1:
4 in
Length:
50 ft
Material:
Aluminum
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round