4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Supurr-Flex® 4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Frequently Purchased Together
Product Details
- Supurr-Flex® multi layered duct
- Fire resistant
- UL Listed: UL 2158A
- Flexible and easy to install
Documents
Specifications
- Collection:
- Supurr-Flex®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 50 ft
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- No
- Vent Duct Shape:
- Round