Supurr-Flex® 6 in. x 25 ft. Flexible Air Duct

Part #DFUL0625  |  Item #157294  |  Manufacturer Part #FUL0625

$ 33.24 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • No exposed polyester, inside or outside
  • Fire retardant
  • Easy to install
  • Designed to replace vinyl duct
  • ASTM F1970
  • Maximum service temperature 210°F
  • Valve pressure rating 150 psi at 73°F water non-shock

Documents

Specifications

Collection: Supurr-Flex®

Diameter: 6 in

Duct Shape: Round

Length: 25 ft

Material: Aluminum

Maximum Airflow: 4000

UL Listed: UL 181 Class 1