Deflecto
Supurr-Vent® 5 in. Dryer Vent Hood in White Plastic
Part #DHS5W | Item #765858 | Manufacturer Part #HS5W
$
4.02
EACH
Diameter:
5 inProduct Details
- Curved louvers for quieter operation
- Durable and weather resistant
- Opens with ease for maximum airflow
- Quick, easy installation
- Diameter opening: 5"
Specifications
Collection: Supurr-Vent®
Color Finish: White
Diameter: 5 in
Height: 7-7/8 in
Length: 7-7/8 in
Material: Plastic
Material Type: Calcium Filled Polypropylene