Polyethylene 26-1/2 in. 33-1/2 in. 16-1/2 in. Valve Covers & Enclosure
Model 301 Polyethylene 26-1/2 in. 33-1/2 in. 16-1/2 in. Valve Covers & Enclosure
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Model 301
- Height:
- 26-1/2 in
- Length:
- 33-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No
- Width:
- 16-1/2 in