Polyethylene 24 in. 48 in. Valve Covers & Enclosure
Polyethylene 24 in. 48 in. Valve Covers & Enclosure
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 103, 116 and 302 Rock Enclosures
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 24 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No