Delaney
2-1/2 in. Passage Pocket Slide Door Lock in Satin Nickel
Part #D270209 | Item #5138579 | Manufacturer Part #270209
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Length: 2-1/2 in
Material: [Metal, Zinc]
UL Listed: No