Delaney

600 Series Round Closed Towel Ring in Satin Nickel

Part #D550508  |  Manufacturer Part #550508

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: 600 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 6-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Ring Type: Closed

Shape: Round