Privacy Lever in Edged Bronze
Bennett® Privacy Lever in Edged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Bennett®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Edged Bronze
- Handle Type:
- Privacy
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in