0 items

Delaney New Bennett® Dummy Left Hand Handleset

DBN505

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
New Bennett®
Color Finish
Edged Bronze
Color Finish Category
Bronze Tones
Thickness
1-3/8 in - 1-3/4 in
Type
Left Hand
UL Listed
No
Width
5-12/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday