Keyed Entrance Knob in Edged Bronze

You last purchased this on
 
Delaney

Keyed Entrance Knob in Edged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delaney

Keyed Entrance Knob in Edged Bronze

  • Fast #
  • Part #DKS1007
  • Item #2392776
  • Manufacturer Part #KS1007
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Edged Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Color Finish Category:
Bronze Tones
Color Finish Name:
Edged Bronze
Handle Type:
Keyed
Security Grade:
2
UL Listed:
No