0 items

Delaney New Bennett® Passage Door Handleset

DBN501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
New Bennett®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Thickness
1-3/8 in - 1-3/4 in
UL Listed
No
Width
5-12/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday