Passage Knob in Edged Bronze

Part #DKS1017  |  Item #2392779  |  Manufacturer Part #KS1017

Call for Pricing EACH

Color/Finish:
Edged Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Color Finish: Edged Bronze

Color Finish Category: Bronze Tones

Handle Type: Passage

Security Grade: 2

UL Listed: No