0 items

Delavan 45 Degree Solid Oil Nozzle

D45B

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-metal construction - brass bosy and stainless steel metering parts
  • Solid oil nozzle

SPECIFICATIONS

Color Finish
Blue
Flow Rate
2.25 gph
Material
Brass
Maximum Pressure
100 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday