0.6 gph Hydronic Nozzle Solid Oil 70 Degree 500 psi

You last purchased this on
 
Delavan

ProTek® 0.6 gph Hydronic Nozzle Solid Oil 70 Degree 500 psi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delavan

ProTek® 0.6 gph Hydronic Nozzle Solid Oil 70 Degree 500 psi

  • Fast #
  • Part #D6070B
  • Item #416057
  • Manufacturer Part #60-70B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ProTek®
Color Finish Name:
Blue Vial
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
9/16 in
Fitting Sizes:
9/16 in
Flow Rate:
0.6 gph
Material:
Brass, Stainless Steel
Pressure - Maximum:
500 psi
Product Type:
Solid Cone Oil Nozzle
Spray Radius -:
70