Delavan 70 Degree Hollow Oil Nozzle

D70A

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Red Vial
Flow Rate
1.75 gph
ISO Specifications
ISO 9001
Material
Brass
Type
Brass 70 Degree Hollow Cone Oil Burner Nozzle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday