0 items

Delta Faucet Teck® 0.5 gpm 1-Hole Single Supply Electronic Bathroom Faucet

D591T1250

Color Finish

Starting at $496.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral waterproof sensor
  • Sensor activated, battery powered
  • TECK® Commercial
  • Vandal resistant aerator

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Centerset
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
4-1/5 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday