0.35 gpm 1 Hole Deck Mount Institutional Sink Faucet in Polished Chrome

This product has been replaced by

Delta Faucet Chrome Sensor Bathroom Sink Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #630TPA390
You last purchased this on
 
Delta Faucet

0.35 gpm 1 Hole Deck Mount Institutional Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Chrome Sensor Bathroom Sink Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #630TPA390
Delta Faucet

0.35 gpm 1 Hole Deck Mount Institutional Sink Faucet in Polished Chrome

  • Fast #
  • Part #D630TP390
  • Item #7205487
  • Manufacturer Part #630TP390
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-3/4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-9/50 in
Faucet Material:
Brass
Faucet Valve Type:
Solenoid
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Brass
Height:
5-9/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Holes:
1 Hole
Pressure - Maximum:
125 psi
Scald Guard:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-9/50 in
Spout Reach:
6-3/4 in
Spray Type:
Non Aerating Spray
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
Volts:
24V
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1-2/5 in