Delta Faucet

0.5 gpm 1-Hole Electronic Trim in Polished Chrome

Part #D591T0258TR  |  Manufacturer Part #591T0258TR

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Centerset

Flow Rate: 0.50 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 7