Delta Faucet

0.5 gpm Lavatory Faucet in Polished Chrome

Part #D21C152  |  Manufacturer Part #21C152

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HEAVY DUTY CAST BRASS centerset faucet
  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish with polished underspout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Standard ProductLess Pop-up (No Pop-up Hole)
  • Vandal Resistant 0.5 gpm (1.9 L/min.) Non-Aerating Spray Outlet
  • 102mm (4 in.) Hooded Blade Handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 4 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: MIP

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.50 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-3/5 in

Spout Reach: 5-1/10 in

Spout Type: Low Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.1

Width: 6-16/25 in