0 items

Delta Faucet Linden™ 1.2 gpm 3-Hole Centerset Lavatory Faucet with Double Lever Handle

D2593TPDST

Color Finish

Starting at $121.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Easy installation
  • Flow rate: 1.5 gpm at 60 psi
  • Includes integrated InnoFlex® PEX supply lines
  • Installation: 3 hole
  • Rigid spout
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic Disc
Center Size
4 in
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
OD, PEX
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Centerset
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
4-13/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday