0 items

Delta Faucet Classic® 1.5 gpm 1-Function Wall Mount Metal Showerhead

DRP46384

Color Finish

Starting at $73.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 3/4" shower head length
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2OKinetic
  • WaterSense certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3-1/4 in
End Connection 1
Threaded
End Connections
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
4-3/4 in
Material
Metal
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday