0 items

Delta Faucet Teck® 1.5 gpm 3-Hole Double Blade Kitchen Faucet in Polished Chrome

D26C3945

Color Finish

(Pricing is for Chrome)

$265.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Type
Blade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
19-3/5 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday