0 items

Delta Faucet Charlotte® 1.5 gpm 3-Hole Lavatory Faucet with Double Lever Handle

D65885LFLHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.5 gpm at 60 psi
  • Installation: 3 hole
  • Metal grid strainer with overflow
  • Requires handles
  • Spout reach: 8-1/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Charlotte®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-1/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday