0 items

Delta Faucet Cassidy™ 1.5 gpm Double Cross Handle Centerset Lavatory Faucet with Metal Pop-Up

D2597LFMPULHP

Color Finish

Starting at $158.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.2 gpm at 60 psi
  • High-arc spout
  • Installation: 3 hole
  • Metal pop-up drain
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Valve
Center Size
4 in
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
4-25/32 in
Spout Reach
5-13/32 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday