0 items

Delta Faucet HydraChoice™ 1.5 gpm Invigorating Body Spray Sprayhead

DSH84102

Color Finish

Starting at $21.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 gpm @ 80 psi; 5.7 L/min @ 550 kPa
  • 3 3/4" diameter
  • Adjust up to 50degrees in any direction when extended
  • Automatically extend 1 11/32" when water is turned on
  • H2Okinetic Technology with self-cleaning spray holes
  • Interchangeable by user offering choice and differentiation in feel
  • Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Height
1 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday