0 items

Delta Faucet Victorian® 1.5 gpm Low Flow Tub and Shower Trim (Trim Only)

DT14455H2OLHP

Color Finish

Starting at $275.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Monitor(R) Scald-Guard(R) valve keeps water temperature within +/-3 degree F.
  • Must purchase handle separately to complete the unit
  • Single function operation
  • Spray settings include: H2Okinetic
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Victorian®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/2 in
Spout Type
Pull Up
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday