0 items

Delta Faucet Addison™ 1.5 gpm Single Lever Handle Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout

D9192TSDDST

Color Finish

Starting at $458.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable flow rate: 2.0 or 1.5 gpm
  • Automatic water flow shut-off
  • Battery box can be mounted to cabinet with included mounting hardware
  • Includes 6 AA batteries
  • MagnaTite® docking pull-down spray
  • Multi-Flow™ spray settings
  • On/off indicator light
  • TempSense® LED light indicates water temperature
  • Touch activated

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-25/32 in
Spout Reach
10-11/32 in
Spout Swivel
360°
Spout Type
High Arc, Pull Down
Trim Only
No
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday