0 items

Delta Faucet Trinsic® 1.5 gpm Wall Mount Lavatory Faucet with Single Lever Handle

D3559LFWL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in - 8 in
Collection
Trinsic®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Spout Height
2-1/2 in
Spout Reach
7 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday