1-1/2 x 1-1/4 in. Plastic Hand Shower Mount in Venetian Bronze

You last purchased this on
 
Delta Faucet

Universal Showering 1-1/2 x 1-1/4 in. Plastic Hand Shower Mount in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1-1/2 x 1-1/4 in. Plastic Hand Shower Mount in Venetian Bronze

  • Fast #
  • Part #DU6500RB
  • Item #7378096
  • Manufacturer Part #U6500-RB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates conical hose nuts
  • Fits 1-1/2 in. and 1-1/4 in. round grab bars or Delta Angular Modern grab bar / slide bar
  • Mounts hand shower to grab bar
  • ADA compliant
  • Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
  • Operable by left hand, right hand or closed fist
  • Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
  • Rotatable hand shower mount
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
1-7/8 in
Faucet Part Type:
Hand Shower Mount
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
GSA Approved:
No
Height:
5-11/16 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.616 lb
Width:
4-1/8 in