0 items

Delta Faucet Palo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout Compression Connection

D467SDDST

Color Finish

Starting at $211.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diamond™ Seal Technology
  • Flow rate: 1.8 gpm at 60 psi
  • Includes optional escutcheon
  • Installation: 1 or 3 hole
  • Lever handle with hot/cold indicators
  • Long hose provides outstanding reach: 59"
  • Spout height: 8-3/16"
  • Spout reach: 9"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Palo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/16 in
Spout Reach
9 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday