0 items

Delta Faucet Pilar® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout

D980TDST

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 32" minimum supply lines below the deck included
  • Chrome
  • Exclusive MagnaTite® spray head docking ensures a snug fit of the wand
  • Pilar
  • Spout height 8.25"
  • Spout length: 10 5/8"
  • Touch activated faucet featuring Touch2O Technology

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in - 8 in
Collection
Pilar®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No
WaterSense Labeled
No
Width
13-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday