Delta Faucet
1 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle (Less Pop-Up) in Polished Chrome
Part #D27C4872 | Item #2114882 | Manufacturer Part #27C4872
Product Details
- HEAVY DUTY CAST BRASS centerset faucet
- 102 mm (4 in.) centers
- Polished chrome plated finish
- BRASS PIPE rigid/swivel gooseneck spout
- Metal hold-down package
- Color indexed metal handles with vandal resistant screws
- CER-TECK 1/4 turn ceramic structures
- Brass pipe heavy duty 114mm (4-1⁄2 in.) bend rigid/swivel gooseneck spout
- Smooth end laminar flow control in base of gooseneck spout 1.0 gpm (3.8 L/min.)
- 102mm (4 in.) hooded blade handles
Specifications
ADA Compliant: Yes
ASME Specifications: [ASME A117.1, ASME A112.18.1]
Application: [Commercial, Industrial]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Center Size: 4 in
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Connection: MIP
Faucet Connection Size: 1/2 in
Faucet Height: 7-2/5 in
Faucet Material: Brass
Faucet Mount: Centerset
Faucet Valve Type: Quarter Turn Ceramic Disc
Flow Rate: 1 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 7-2/5 in
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 2 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 5-4/5 in
Spout Reach: 7-3/10 in
Spout Type: Gooseneck
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes
Weight: 4.95