0 items

Delta Faucet Commercial 1-Hole Ceramic Cartridge For 22T

DRP34322

Cartridge Type

Ceramic

$25.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Single Hole Ceramic Cartridge

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic
Collection
Commercial
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday