0 items

Delta Faucet Cassidy™ 1-Hole Channel Spout with Single Lever Handle and Riser

D798LF

Color Finish

Starting at $344.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Assembled dimensions: 11-9/16 in. H x 6-5/32 in. D x 3-13/16 in. W
  • Channel spout
  • Less pop-up
  • Open channel spout creates a harmonious waterfall ambiance
  • Single hole installation
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
11-9/16 in
Spout Reach
5 in
Spout Type
Channel
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday