1-Hole Deckmount Distilled Water Sink Faucet with Single Spring Handle in Polished Chrome
1-Hole Deckmount Distilled Water Sink Faucet with Single Spring Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with dionized water in laboratory settings
- Celcon control valve is chemically inert to most common laboratory chemicals (not hydrochloric or sulphuric acids)
- Not for use with potable water
- Double action spring loaded handle provides self-closing and full lock-open flow operation
- Valve diaphragm and entire waterway is inert Tygon material with a Celcon union inlet connection, preventing contact of water with metal components
- 1/2 in. M.I.P. size
- Flexible diaphragm seat is molded to the stem for positive action, seal, and long life
- Operates up to 414 kPa (60 psi) line pressure
- Raised lockwasher to provide positive gripping during installation
- Smooth, glossy chrome-plated finish allows for ease of cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT, NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-79/100 in
- Spout Reach:
- 6 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.1 lb