0 items

Delta Faucet Mateo™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and On/Off Touch Activation

D9183TDST

Color Finish

Starting at $507.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic water flow shut-off after four minutes helps conserve water
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of activation
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Optional A/C adapter EP73954 may be ordered separately
  • ShieldSpray Technology powers off the mess without making a mess
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 8 in
Collection
Mateo™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
16 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday