0 items

Delta Faucet Contemporary™ 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle

D1165LF

Color Finish

Starting at $396.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W
  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Simple on and off with a quarter turn of the handle
  • Single hole installation

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Contemporary™
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4 gpm @ 60 psi, 15.1 L/min @ 414 kPa
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-1/8 in
Spout Reach
21-9/16 in
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday